




€6,007.52/ pieceexcl. VAT
€7,269.10incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | COOPER |
Series | 02 |
Type | C |
Bearing type | Retained Type |
Suitable for | ATL-seal |
Execution | Heavy Series |
Weight | 98 kg |
G | 457.2 mm |
J | 110 mm |
L1 | 274 mm |