COOPER

COOPER Cartridge Heavy Series Retained Type Suitable for: ATL-seal 02C31GR

  • ERIKS:13379924
  • Manufacturer:7316576854378
Image 1
Image 2
Image 1
Image 2
Save to list

€1,004.71/ pieceexcl. VAT

€1,215.70incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
COOPER
Series
02
Type
C
Bearing type
Retained Type
Suitable for
ATL-seal
Execution
Heavy Series
Weight
39 kg
G
336.55 mm
J
95 mm
L1
204 mm