




€795.87/ pieceexcl. VAT
€963.00incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | COOPER |
Series | 02 |
Type | C |
Bearing type | Retained Type |
Suitable for | ATL-seal |
Execution | Heavy Series |
Weight | 26 kg |
G | 295.28 mm |
J | 82 mm |
L1 | 184 mm |