COOPER

COOPER Cartridge Heavy Series Expansion Type Suitable for: Felt seal 02C60MEX

  • ERIKS:13379974
  • Manufacturer:7316576856310
Image 1
Image 2
Image 1
Image 2
Save to list

€273.26/ pieceexcl. VAT

€330.64incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
COOPER
Series
02
Type
C
Shaft diameter
60 mm
Bearing type
Expansion Type
Suitable for
Felt seal
Execution
Heavy Series
Weight
7 kg
G
157.16 mm
J
38 mm
L
126 mm