COOPER

COOPER Cartridge Heavy Series Expansion Type Suitable for: Felt seal 02C300EX

  • ERIKS:13379907
  • Manufacturer:7316576854286
Image 1
Image 2
Image 1
Image 2
Housing to suit Expansion Type Split Roller Bearing. More commonly known as a Cartridge.
Save to list

€298.19/ pieceexcl. VAT

€360.81incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
COOPER
Series
02
Type
C
Shaft diameter
3 in
Bearing type
Expansion Type
Suitable for
Felt seal
Execution
Heavy Series
Weight
9 kg
G
177.8 mm
J
50 mm
L
140 mm