




€584.96/ pieceexcl. VAT
€707.80incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | COOPER |
Series | 02 |
Type | C |
Shaft diameter | 115 mm |
Bearing type | Expansion Type |
Suitable for | Felt seal |
Execution | Heavy Series |
Weight | 19 kg |
G | 266.7 mm |
J | 76 mm |
L | 162 mm |