COOPER

COOPER Cartridge Heavy Series Expansion Type Suitable for: ATL-seal 02C8EX

  • ERIKS:13379995
  • Manufacturer:7316576854927
Image 1
Image 2
Image 1
Image 2
Save to list

€634.83/ pieceexcl. VAT

€768.14incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
COOPER
Series
02
Type
C
Bearing type
Expansion Type
Suitable for
ATL-seal
Execution
Heavy Series
Weight
19 kg
G
266.7 mm
J
76 mm
L1
162 mm