




€347.03/ pieceexcl. VAT
€419.91incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | COOPER |
Series | 02 |
Type | C |
Bearing type | Expansion Type |
Suitable for | ATL-seal |
Execution | Heavy Series |
Weight | 10 kg |
G | 203.2 mm |
J | 50 mm |
L1 | 154 mm |