




€258.71/ pieceexcl. VAT
€313.04incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | COOPER |
Series | 02 |
Type | C |
Bearing type | Expansion Type |
Suitable for | ATL-seal |
Execution | Heavy Series |
Weight | 7 kg |
G | 157.16 mm |
J | 38 mm |
L1 | 126 mm |