




€4,003.27/ pieceexcl. VAT
€4,843.96incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | COOPER |
Series | 02 |
Type | C |
Bearing type | Expansion Type |
Suitable for | ATL-seal |
Execution | Heavy Series |
Weight | 84 kg |
G | 425.5 mm |
J | 105 mm |
L1 | 258 mm |