COOPER

COOPER Cartridge Heavy Series Expansion Type Suitable for: ATL-seal 02C10EX

  • ERIKS:13379853
  • Manufacturer:7316576853715
Image 1
Image 2
Image 1
Image 2
Save to list

€741.85/ pieceexcl. VAT

€897.64incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
COOPER
Series
02
Type
C
Bearing type
Expansion Type
Suitable for
ATL-seal
Execution
Heavy Series
Weight
26 kg
G
295.28 mm
J
82 mm
L1
184 mm