COOPER

COOPER Blanking Plate without Thrust Bearing BPTL11

  • ERIKS:13380089
  • Manufacturer:7316576841903
Image 1
Image 2
Image 1
Image 2
Aluminium Triple Labyrinth (ATL)
Machined aluminium bodied triple labyrinth seal for high speed and general applications. Supplied as standard in USA and Canada.

Temperature limits: -20°C to +100°C
Maximum speed: Bearing maximum
Shaft surface finish: 3.2 μm Ra
Save to list

€507.01/ pieceexcl. VAT

€613.48incl. VAT

Estimated delivery date - 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
COOPER
Type
BPTL
Seal material
Cast iron