COOPER

COOPER Blanking Plate without Thrust Bearing BP100M

  • ERIKS:13380039
  • Manufacturer:7316577265432
Image 1
Image 2
Image 1
Image 2
Aluminium Triple Labyrinth (ATL)
Machined aluminium bodied triple labyrinth seal for high speed and general applications. Supplied as standard in USA and Canada.

Temperature limits: -20°C to +100°C
Maximum speed: Bearing maximum
Shaft surface finish: 3.2 μm Ra
Save to list

€147.54/ pieceexcl. VAT

€178.52incl. VAT

Estimated delivery date - 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
COOPER
Type
BP
Shaft diameter
100 mm
Seal material
Cast iron