CONTROL TECHNIQUES

CONTROL TECHNIQUES Frequency converter Unidrive M700-064-00350 15/18,5 kW - 35/38 Amp - 3x380-480V 50Hz

  • ERIKS:12947054
Image 1
  • For Servo- and asynchronous/synchronous motors
  • Open Loop Vector STO & Codesys
  • Encoder input, speed adjustment
  • Integrated PLC
  • Onboard Ethernet
Save to list

€3,986.50/ pieceexcl. VAT

€4,823.67incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
CONTROL TECHNIQUES
Series
Unidrive
Type
M700
Supply voltage
380-480 V
Input Phases
3
Supply Frequency
50 / 60 Hz
Output Phases
3
Output voltage
0-480 V
Heavy Duty Current
35 A
Normal Duty Current
38 A
Motor power
15 kW
Heavy Duty Power
15 kW
Normal Duty Power
18.5 kW
4 Quadrant Operation
Yes
Braking Chopper
Yes
Degree of protection (IP)
IP20
Safe Torque Off
Yes