

€1,670.25/ pieceexcl. VAT
€2,021.00incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CONTROL TECHNIQUES |
Series | Unidrive |
Type | M700 |
Supply voltage | 380-480 V |
Input Phases | 3 |
Supply Frequency | 50 / 60 Hz |
Output Phases | 3 |
Output voltage | 0-480 V |
Heavy Duty Current | 2.5 A |
Normal Duty Current | 3.4 A |
Motor power | 0.75 kW |
Heavy Duty Power | 0.75 kW |
Normal Duty Power | 1.1 kW |
4 Quadrant Operation | Yes |
Braking Chopper | Yes |
Degree of protection (IP) | IP20 |
Safe Torque Off | Yes |