CONTROL TECHNIQUES

CONTROL TECHNIQUES Frequency converter Unidrive M400-074-01000 45/55 kW - 100/112 Amp - 3x380-480V 50Hz

  • ERIKS:12678098
Image 1
  • For asynchronous motors
  • Open Loop Vector STO & Codesys
  • Encoder input, speed adjustment
  • Integrated PLC
Save to list

€5,631.25/ pieceexcl. VAT

€6,813.81incl. VAT

1 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
CONTROL TECHNIQUES
Series
Unidrive
Type
M400
Supply voltage
380-480 V
Input Phases
3
Supply Frequency
50 / 60 Hz
Output Phases
3
Output voltage
0-480 V
Heavy Duty Current
100 A
Normal Duty Current
112 A
Motor power
45 kW
Heavy Duty Power
45 kW
Normal Duty Power
55 kW
4 Quadrant Operation
Yes
Braking Chopper
Yes
Degree of protection (IP)
IP20
Safe Torque Off
Yes