

€14,127.00/ pieceexcl. VAT
€17,093.67incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CONTROL TECHNIQUES |
Series | Unidrive M |
Type | Unidrive |
Supply voltage | 460 V |
Input Phases | 3 |
Supply Frequency | 50 / 60 Hz |
Output Phases | 3 |
Output voltage | 460 V |
Type of load | Heavy duty |
Output current | 903 A |
Heavy Duty Current | 464 A |
Normal Duty Current | 507 A |
Motor power | 250 kW |
Heavy Duty Power | 250 kW |
Normal Duty Power | 280 kW |
4 Quadrant Operation | Yes |
Braking Chopper | Yes |
Degree of protection (IP) | IP 20 |
Safe Torque Off | Yes |
Open Loop | Yes |
Closed Loop | Yes |
Permanent Magnet Motor | Yes |
Height | 1190 mm |
Width | 310 mm |
Depth | 312 mm |