CONTROL TECHNIQUES

CONTROL TECHNIQUES Frequency converter Commander S100 heavy duty 3.0kW 7.2A 380-480V 3 phase IP20 size 3

  • ERIKS:14406021
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€300.00/ pieceexcl. VAT

€363.00incl. VAT

7 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
CONTROL TECHNIQUES
Series
Commander
Type
S100
Supply voltage
380 - 480 V
Input Phases
3
Supply Frequency
50 / 60 Hz
Output Phases
3
Output voltage
0 - 480 V
Type of load
Heavy duty
Output current
7.2 A
Heavy Duty Current
7.2 A
Normal Duty Current
7.2 A
Motor power
3 kW
Degree of protection (IP)
IP20
Height
192 mm
Width
90 mm
Depth
132 mm