CONTROL TECHNIQUES

CONTROL TECHNIQUES Frequency converter Commander S100 heavy duty 2.2kW 5.3A 380-480V 3 phase IP20 size 2

  • ERIKS:14406020
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€272.00/ pieceexcl. VAT

€329.12incl. VAT

10 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
CONTROL TECHNIQUES
Series
Commander
Type
S100
Supply voltage
380 - 480 V
Input Phases
3
Supply Frequency
50 / 60 Hz
Output Phases
3
Output voltage
0 - 480 V
Type of load
Heavy duty
Output current
5.3 A
Heavy Duty Current
5.3 A
Normal Duty Current
5.3 A
Motor power
2.2 kW
Degree of protection (IP)
IP20
Height
192 mm
Width
68 mm
Depth
132 mm