






€126.00/ pieceexcl. VAT
€152.46incl. VAT
5 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CONTROL TECHNIQUES |
Series | Commander |
Type | S100 |
Supply voltage | 200 - 240 V |
Input Phases | 1 |
Supply Frequency | 50 / 60 Hz |
Output Phases | 3 |
Output voltage | 0 - 240 V |
Type of load | Heavy duty |
Output current | 4.2 A |
Heavy Duty Current | 4.2 A |
Normal Duty Current | 4.2 A |
Motor power | 0.75 kW |
Degree of protection (IP) | IP20 |
Height | 156 mm |
Width | 68 mm |
Depth | 130 mm |