CONTROL TECHNIQUES

CONTROL TECHNIQUES Frequency converter Commander S100 heavy duty 0.25kW 1.4A 200-240V 1 phase IP20 size 1

  • ERIKS:14406009
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€109.00/ pieceexcl. VAT

€131.89incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
CONTROL TECHNIQUES
Series
Commander
Type
S100
Supply voltage
200 - 240 V
Input Phases
1
Supply Frequency
50 / 60 Hz
Output Phases
3
Output voltage
0 - 240 V
Type of load
Heavy duty
Output current
1.4 A
Heavy Duty Current
1.4 A
Normal Duty Current
1.4 A
Motor power
0.25 kW
Degree of protection (IP)
IP20
Height
156 mm
Width
68 mm
Depth
130 mm