




€663.00/ pieceexcl. VAT
€802.23incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CONTROL TECHNIQUES |
Series | Commander C |
Type | Commander C Drive |
Supply voltage | 380 - 480 V |
Input Phases | 3 |
Supply Frequency | 50 / 60 Hz |
Output Phases | 3 |
Output voltage | 380 to 480 V |
Type of load | Heavy duty |
Output current | 7.3 A |
Heavy Duty Current | 7.3 A |
Normal Duty Current | 7.3 A |
Motor power | 3 kW |
Heavy Duty Power | 3 kW |
Normal Duty Power | 3 kW |
4 Quadrant Operation | Yes |
Braking Chopper | Yes |
Degree of protection (IP) | IP20 |
Safe Torque Off | Yes |
Open Loop | Yes |
Closed Loop | No |
Permanent Magnet Motor | No |
Height | 226 mm |
Width | 90 mm |
Depth | 160 mm |
€193.50/ pieceexcl. VAT
€234.14incl. VAT
5 In stock - Estimated delivery date 10/11/2026€328.50/ pieceexcl. VAT
€397.49incl. VAT
9 In stock - Estimated delivery date 10/11/2026€49.50/ pieceexcl. VAT
€59.90incl. VAT
1 In stock - Estimated delivery date 10/11/2026