




€578.00/ pieceexcl. VAT
€699.38incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CONTROL TECHNIQUES |
Series | Commander |
Type | C200 |
Supply voltage | 200 - 240 V |
Input Phases | 1-3 |
Supply Frequency | 50 / 60 Hz |
Output Phases | 3 |
Output voltage | 0 - 240 V |
Type of load | Heavy duty |
Output current | 13.3 A |
Heavy Duty Current | 13.3 A |
Normal Duty Current | 13.3 A |
Motor power | 3 kW |
Heavy Duty Power | 3 kW |
Normal Duty Power | 3 kW |
4 Quadrant Operation | Yes |
Braking Chopper | No |
Degree of protection (IP) | IP20 |
Safe Torque Off | No |
Open Loop | Yes |
Closed Loop | No |
Permanent Magnet Motor | No |
Height | 277 mm |
Width | 115 mm |
Depth | 175 mm |
€328.50/ pieceexcl. VAT
€397.49incl. VAT
9 In stock - Estimated delivery date 10/11/2026€27.00/ pieceexcl. VAT
€32.67incl. VAT
1 In stock - Estimated delivery date 10/11/2026€261.00/ pieceexcl. VAT
€315.81incl. VAT
4 In stock - Estimated delivery date 10/11/2026€18.00/ pieceexcl. VAT
€21.78incl. VAT
33 In stock - Estimated delivery date 10/11/2026