




€246.50/ pieceexcl. VAT
€298.27incl. VAT
1 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CONTROL TECHNIQUES |
Series | Commander C |
Type | Commander C Drive |
Supply voltage | 200 - 240 V |
Input Phases | 1 |
Supply Frequency | 50 / 60 Hz |
Output Phases | 1 |
Output voltage | 200 to 240 V |
Type of load | Heavy duty |
Output current | 4.2 A |
Heavy Duty Current | 4.2 A |
Normal Duty Current | 4.2 A |
Motor power | 0.75 kW |
Heavy Duty Power | 0.75 kW |
Normal Duty Power | 0.75 kW |
4 Quadrant Operation | Yes |
Braking Chopper | Yes |
Degree of protection (IP) | IP20 |
Safe Torque Off | No |
Open Loop | Yes |
Closed Loop | No |
Permanent Magnet Motor | No |
Height | 205 mm |
Width | 75 mm |
Depth | 150 mm |
€108.00/ pieceexcl. VAT
€130.68incl. VAT
6 In stock - Estimated delivery date 10/11/2026€193.50/ pieceexcl. VAT
€234.14incl. VAT
5 In stock - Estimated delivery date 10/11/2026€247.50/ pieceexcl. VAT
€299.48incl. VAT
6 In stock - Estimated delivery date 10/11/2026€189.00/ pieceexcl. VAT
€228.69incl. VAT
3 In stock - Estimated delivery date 10/11/2026