

€684.72/ pieceexcl. VAT
€828.51incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 07/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CONTITECH |
Series | CONTI®V VARISPEED ADVANCE |
Type | 83X23 |
Height | 23 mm |
Width (top) | 83 mm |
Inner length | 2691 mm |
Material | CR (polychloroprene) |
Colour | Black |
Tensile Cord | Polyester |
Statically conductive according to ISO 1813 | Yes |
Temperature resistance | from -30 to 90 °C |