

€11.10/ pieceexcl. VAT
€13.43incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CONTITECH |
Series | CONTI®V FO |
Type | XPA |
Height | 10 mm |
Width (top) | 13 mm |
Width (bottom) | 6.9 mm |
Reference length (ISO) | 857 mm |
Material | CR (polychloroprene) |
Colour | Black |
Tensile Cord | Polyester (PES) |
Sheathed | No |
Shape-toothed model | Yes |
Double V-profile model | No |
With perforation | 0 |
With top layer | Yes |
Statically conductive according to ISO 1813 | Yes |
Oil resistant | Yes |
Temperature resistance | from -30 to 70 °C |
DIN standard | DIN 7753 |