

€176.09/ pieceexcl. VAT
€213.07incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CONTITECH |
Series | CONTI®V FO PIONEER |
Type | XPC |
Height | 16 mm |
Width (top) | 22 mm |
Width (bottom) | 11.6 mm |
Reference length (ISO) | 4500 mm |
Material | EPDM |
Colour | Blue / Black |
Tensile Cord | Polyester (PES) |
Sheathed | No |
Shape-toothed model | Yes |
Double V-profile model | No |
With perforation | 0 |
With top layer | Yes |
Statically conductive according to ISO 1813 | Yes |
Oil resistant | No |
Temperature resistance | from -40 to 120 °C |
DIN standard | DIN 7753 |