

€32.03/ pieceexcl. VAT
€38.76incl. VAT
56 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CONTITECH |
Series | CONTI®V FO PIONEER |
Type | XPB |
Height | 13 mm |
Width (top) | 16.3 mm |
Width (bottom) | 7.9 mm |
Reference length (ISO) | 1400 mm |
Material | EPDM |
Colour | Blue / Black |
Tensile Cord | Polyester (PES) |
Sheathed | No |
Shape-toothed model | Yes |
Double V-profile model | No |
With perforation | 0 |
With top layer | Yes |
Statically conductive according to ISO 1813 | Yes |
Oil resistant | No |
Temperature resistance | from -40 to 120 °C |
DIN standard | DIN 7753 |