

€9.21/ pieceexcl. VAT
€11.14incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CONTITECH |
Series | CONTI®V |
Type | Z/10 |
Height | 6 mm |
Width (top) | 10 mm |
Width (bottom) | 6.1 mm |
Reference length (ISO) | 1022 mm |
Inner length | 1000 mm |
Material | CR (polychloroprene) |
Colour | Black |
Tensile Cord | Polyester (PES) |
Sheathed | Yes |
Shape-toothed model | No |
Double V-profile model | No |
With perforation | 0 |
With top layer | No |
Statically conductive according to ISO 1813 | Yes |
Oil resistant | Yes |
Temperature resistance | from -55 to 70 °C |
DIN standard | DIN 2215 |