

€60.95/ pieceexcl. VAT
€73.75incl. VAT
Estimated delivery date - 04/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CONTITECH |
Series | CONTI®V |
Type | C/22 |
Height | 14 mm |
Width (top) | 22 mm |
Width (bottom) | 12.9 mm |
Reference length (ISO) | 3360 mm |
Inner length | 3302 mm |
Material | CR (polychloroprene) |
Colour | Black |
Tensile Cord | Polyester (PES) |
Sheathed | Yes |
Shape-toothed model | No |
Double V-profile model | No |
With perforation | 0 |
With top layer | No |
Statically conductive according to ISO 1813 | Yes |
Oil resistant | Yes |
Temperature resistance | from -55 to 70 °C |
DIN standard | DIN 2215 |