CONTITECH

CONTITECH V-belt ContiV A37,5

  • ERIKS:13736758
  • Manufacturer:4010858350956
Image 1
CONTI®V wrapped V-belts for demanding drives in all sectors of machine engineering.
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
CONTITECH
Series
CONTI®V
Type
A/13
Height
8 mm
Width (top)
13 mm
Width (bottom)
7.8 mm
Reference length (ISO)
980 mm
Inner length
950 mm
Material
CR (polychloroprene)
Colour
Black
Tensile Cord
Polyester (PES)
Sheathed
Yes
Shape-toothed model
No
Double V-profile model
No
With perforation
0
With top layer
No
Statically conductive according to ISO 1813
Yes
Oil resistant
Yes
Temperature resistance
from -55 to 70 °C
DIN standard
DIN 2215