

€110.26/ pieceexcl. VAT
€133.41incl. VAT
Sold per: 90Min. order: 90
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CONTITECH |
Series | CONTI® SYNCHROTWIN CXP DHTD |
Type | D5M-015 |
Pitch length | 665 mm |
Width | 15 mm |
Pitch | 5 mm |
Number of teeth | 133 |
Double-sided | Yes |
Tensile Cord | Glass fibre, helically wound |
Material | CR |
Colour | Black |
Temperature resistance | from -20 to 100 °C |
Tooth Height | 2.1 mm |
Belt thickness | 5.4 mm |