

€156.62/ pieceexcl. VAT
€189.51incl. VAT
Sold per: 54Min. order: 54
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CONTITECH |
Series | CONTI® SYNCHROTWIN CXP DHTD |
Type | D5M-025 |
Pitch length | 620 mm |
Width | 25 mm |
Pitch | 5 mm |
Number of teeth | 124 |
Double-sided | Yes |
Tensile Cord | Glass fibre, helically wound |
Material | CR |
Colour | Black |
Temperature resistance | from -20 to 100 °C |
Tooth Height | 2.1 mm |
Belt thickness | 5.4 mm |