

€757.46/ pieceexcl. VAT
€916.53incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CONTITECH |
Series | CONTI® SYNCHROTWIN CXP DHTD |
Type | D8M-050 |
Pitch length | 2248 mm |
Width | 50 mm |
Pitch | 8 mm |
Number of teeth | 281 |
Double-sided | Yes |
Tensile Cord | Glass fibre, helically wound |
Material | CR |
Colour | Black |
Temperature resistance | from -20 to 100 °C |
Tooth Height | 3.4 mm |
Belt thickness | 8.2 mm |