

€244.03/ pieceexcl. VAT
€295.28incl. VAT
Sold per: 66Min. order: 66
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CONTITECH |
Series | CONTI® SYNCHROTWIN CXP DSTD |
Type | D8M-020 |
Pitch length | 1624 mm |
Width | 20 mm |
Pitch | 8 mm |
Number of teeth | 203 |
Double-sided | Yes |
Tensile Cord | Glass fibre, helically wound |
Material | CR |
Colour | Black |
Temperature resistance | from -20 to 100 °C |
Tooth Height | 3 mm |
Belt thickness | 7.3 mm |