

€1,175.57/ pieceexcl. VAT
€1,422.44incl. VAT
Sold per: 21Min. order: 21
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CONTITECH |
Series | CONTI® SYNCHROTWIN CXP DHTD |
Type | D14M-055 |
Pitch length | 1400 mm |
Width | 55 mm |
Pitch | 14 mm |
Number of teeth | 100 |
Double-sided | Yes |
Tensile Cord | Glass fibre, helically wound |
Material | CR |
Colour | Black |
Temperature resistance | from -20 to 100 °C |
Tooth Height | 6 mm |
Belt thickness | 15.2 mm |