

€2,346.90/ pieceexcl. VAT
€2,839.75incl. VAT
Sold per: 9Min. order: 9
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CONTITECH |
Series | CONTI® SYNCHROTWIN CXP DHTD |
Type | D14M-115 |
Pitch length | 1190 mm |
Width | 115 mm |
Pitch | 14 mm |
Number of teeth | 85 |
Double-sided | Yes |
Tensile Cord | Glass fibre, helically wound |
Material | CR |
Colour | Black |
Temperature resistance | from -20 to 100 °C |
Tooth Height | 6 mm |
Belt thickness | 15.2 mm |