

€172.43/ pieceexcl. VAT
€208.64incl. VAT
Sold per: 20Min. order: 20
Estimated delivery date - 06/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CONTITECH |
Series | CONTI® SYNCHROFORCE SYNCHRORIB CXP |
Type | 8M-12PK |
Pitch length | 2400 mm |
Pitch | 8 mm |
Double-sided | No |
Tensile Cord | Glass fibre, helically wound |
Material | CR |
Colour | Black |
Temperature resistance | from -20 to 100 °C |
Tooth Height | 3.4 mm |
Belt thickness | 8 mm |