

€24.24/ pieceexcl. VAT
€29.33incl. VAT
Sold per: 504Min. order: 504
Estimated delivery date - 06/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CONTITECH |
Series | CONTI® SYNCHROLINE CXP |
Type | 5M-015 |
Width | 15 mm |
Pitch | 5 mm |
Number of teeth | 63 |
Double-sided | No |
Tensile Cord | Glass fibre, helically wound |
Material | CR |
Colour | Black |
Temperature resistance | from -20 to 100 °C |
Tooth Height | 2.1 mm |
Belt thickness | 36 mm |