

€14.93/ pieceexcl. VAT
€18.07incl. VAT
Sold per: 912Min. order: 912
Estimated delivery date - 06/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CONTITECH |
Series | CONTI® SYNCHROLINE HTD |
Type | 8M-010 |
Width | 10 mm |
Pitch | 8 mm |
Number of teeth | 76 |
Double-sided | No |
Tensile Cord | Glass fibre, helically wound |
Material | CR |
Colour | Black |
Temperature resistance | from -20 to 100 °C |
Tooth Height | 3.4 mm |
Belt thickness | 5.6 mm |