

€22.99/ pieceexcl. VAT
€27.82incl. VAT
Sold per: 376Min. order: 376
Estimated delivery date - 06/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CONTITECH |
Series | CONTI® SYNCHROLINE HTD |
Type | 5M-020 |
Width | 20 mm |
Pitch | 5 mm |
Number of teeth | 47 |
Double-sided | No |
Tensile Cord | Glass fibre, helically wound |
Material | CR |
Colour | Black |
Temperature resistance | from -20 to 100 °C |
Tooth Height | 2.1 mm |
Belt thickness | 3.6 mm |