

€11.66/ pieceexcl. VAT
€14.11incl. VAT
Sold per: 752Min. order: 752
Estimated delivery date - 06/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CONTITECH |
Series | CONTI® SYNCHROLINE HTD |
Type | 5M-010 |
Width | 10 mm |
Pitch | 5 mm |
Double-sided | No |
Tensile Cord | Glass fibre, helically wound |
Material | CR |
Colour | Black |
Temperature resistance | from -20 to 100 °C |
Tooth Height | 2.1 mm |
Belt thickness | 3.6 mm |