

€135.25/ pieceexcl. VAT
€163.65incl. VAT
Sold per: 15Min. order: 15
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CONTITECH |
Series | CONTI® SYNCHROFORCE CARBON STD |
Type | S8M-030 |
Pitch length | 688 mm |
Width | 30 mm |
Pitch | 8 mm |
Number of teeth | 86 |
Double-sided | No |
Tensile Cord | Carbon-Hybrid |
Material | CR |
Colour | Black |
Temperature resistance | from -20 to 100 °C |
Tooth Height | 3 mm |
Belt thickness | 5.2 mm |