

€44.17/ pieceexcl. VAT
€53.45incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CONTITECH |
Series | CONTI® SYNCHROFORCE CARBON |
Type | C8M-012 |
Pitch length | 544 mm |
Width | 12 mm |
Pitch | 8 mm |
Double-sided | No |
Tensile Cord | Carbon-Hybrid |
Material | CR |
Colour | Black |
Temperature resistance | from -20 to 100 °C |
Tooth Height | 3.4 mm |
Belt thickness | 5.6 mm |