CONTITECH

CONTITECH Timing Belt Conti Synchroforce Supreme 464-S8M-20 STD

  • ERIKS:14323860
  • Manufacturer:4051817038577
Image 1
Heavy-duty timing belts for high acceleration forces and shock loads with a glass-carbon hybrid tension member.
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
CONTITECH
Series
CONTI® SYNCHROFORCE CARBON STD
Type
S8M-020
Pitch length
464 mm
Width
20 mm
Pitch
8 mm
Number of teeth
58
Double-sided
No
Tensile Cord
Carbon-Hybrid
Material
CR
Colour
Black
Temperature resistance
from -20 to 100 °C
Tooth Height
3 mm
Belt thickness
5.2 mm