

€166.94/ pieceexcl. VAT
€202.00incl. VAT
Sold per: 9Min. order: 9
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CONTITECH |
Series | CONTI® SYNCHROFORCE CARBON STD |
Type | S8M-050 |
Pitch length | 440 mm |
Width | 50 mm |
Pitch | 8 mm |
Number of teeth | 55 |
Double-sided | No |
Tensile Cord | Carbon-Hybrid |
Material | CR |
Colour | Black |
Temperature resistance | from -20 to 100 °C |
Tooth Height | 3 mm |
Belt thickness | 5.2 mm |