

€840.65/ pieceexcl. VAT
€1,017.19incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CONTITECH |
Series | CONTI® SYNCHROFORCE EXTREME |
Type | 14M-085 |
Pitch length | 966 mm |
Width | 85 mm |
Pitch | 14 mm |
Number of teeth | 69 |
Double-sided | No |
Tensile Cord | Glass fiber, spiral wound, reinforced |
Material | CR |
Colour | Black |
Temperature resistance | from -30 to 130 °C |
Tooth Height | 6.1 mm |
Belt thickness | 10 mm |