

€12.60/ pieceexcl. VAT
€15.25incl. VAT
Sold per: 300Min. order: 300
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CONTITECH |
Series | CONTI® SYNCHROFORCE CXP HTD |
Type | 5M-015 |
Pitch length | 225 mm |
Width | 15 mm |
Pitch | 5 mm |
Number of teeth | 45 |
Double-sided | No |
Tensile Cord | Glass fibre, helically wound |
Material | CR |
Colour | Black |
Temperature resistance | from -30 to 100 °C |
Tooth Height | 2.1 mm |
Belt thickness | 3.6 mm |