

€71.60/ pieceexcl. VAT
€86.64incl. VAT
Sold per: 27Min. order: 27
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CONTITECH |
Series | CONTI® SYNCHROFORCE CXA HTD |
Type | 8M-050 |
Pitch length | 304 mm |
Width | 50 mm |
Pitch | 8 mm |
Number of teeth | 38 |
Double-sided | No |
Tensile Cord | Aramid |
Material | CR |
Colour | Black |
Temperature resistance | from -20 to 100 °C |
Tooth Height | 3.4 mm |
Belt thickness | 5.6 mm |