

€18.78/ pieceexcl. VAT
€22.72incl. VAT
Estimated delivery date - 06/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CONTITECH |
Series | CONTI® SYNCHROFORCE CXP HTD |
Type | 3M-015 |
Pitch length | 738 mm |
Width | 15 mm |
Pitch | 3 mm |
Number of teeth | 246 |
Double-sided | No |
Tensile Cord | Glass fibre, helically wound |
Material | CR |
Colour | Black |
Temperature resistance | from -30 to 100 °C |
Tooth Height | 1.2 mm |
Belt thickness | 2.4 mm |